LED Low-Bay/High-Bay, 120-277V, 4000K

Item #: 1155574

Cat #: SSLED-LD1-18-W-UNV-L840-CD1-U

UPC: 080083752898

Sign In or Register to view pricing and more.
Documents & Guides
LED Low-Bay/High Bay, 120-277V, 4000K, 18,000 Lumens

Overview

LED Low-Bay/High Bay, 120-277V, 4000K, 18,000 Lumens
The new Steeler LED High Bay is the energy efficient solution for both low bay and high bay applications. Designed with precision optics, the Steeler delivers industry leading performance utilizing the latest in LED technology. The Steeler’s durable and compact design provides quick and easy installation for retrofitting outdated HID and linear fluorescent high bays.
Also known as: 080083752898, SSLED-LD1-18-W-UNV-L840-CD1-U

Specifications

Type: Low Bay
Lumens: 18000
Light Technology: LED
Type: Low Bay
Light Technology: LED
Lumens: 18000

Customer Reviews

No reviews for this product
(0)