Breaker, (MCB), DIN Rail Mount, FAZ-RT, 2P, D Curve, 5A, Industrial/Commercial Switchgear

Item #: 1155564

Cat #: FAZ-D5/2-RT

UPC: 015081020991

Sign In or Register to view pricing and more.
Documents & Guides
Miniature circuit breaker (MCB), FAZ-RT, 2-Pole, tripping characteristic: D, rated current In: 5 Amp, Switchgear for industrial and advanced commercial applications

Overview

Miniature circuit breaker (MCB), FAZ-RT, 2-Pole, tripping characteristic: D, rated current In: 5 Amp, Switchgear for industrial and advanced commercial applications
Optimum product quality, tested reliability and safety stand for best protection of personnel, installations and plant. Eaton’s FAZ-NA DIN rail mountable circuit breaker is designed for use in branch service applications.
Also known as: 015081020991, FAZ-D5/2-RT

Specifications

Poles: 2
Amps: 5
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve D
Family / Style: FAZ-RT
Interrupt Rating AC: 10 kA
Poles: 2
Volts DC: 48
Mounting: DIN Rail
Family / Style: FAZ-RT
Amps: 5
Volts AC: 277, 480Y
Type: Trip Curve D
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)