ETN FAZ-D13/2-RT UL 1077 Industrial

Item #: 1155545

Cat #: FAZ-D13/2-RT

UPC: 015081021042

Sign In or Register to view pricing and more.
Documents & Guides
C-H FAZ-D13/2-RT

Overview

C-H FAZ-D13/2-RT
Also known as: 015081021042, FAZ-D13/2-RT

Specifications

Poles: 2
Amps: 13
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve D
Family / Style: FAZ-RT
Interrupt Rating AC: 10 kA
Poles: 2
Volts DC: 48
Mounting: DIN Rail
Family / Style: FAZ-RT
Amps: 13
Volts AC: 277, 480Y
Type: Trip Curve D
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)