This product has been discontinued.
M12 Black Heated Vest M
Item #: 1155540
Cat #: 271B-20M
UPC: 045242477784
Documents & Guides
Heated Vest, Black, Battery: M12 Lithium, Size: Medium
Sign In or Register to view pricing and more.
Overview
Heated Vest, Black, Battery: M12 Lithium, Size: Medium
Powered by M12™ REDLITHIUM™ Battery Technology, the Milwaukee® M12™ Heated Vest uses carbon fiber heating elements to create and distribute heat to the chest and back. Wind and water resistance combined with a thermal fleece lining provide protection from the elements and allow for three-season versatility. Reinforced with GridIron™ 900 Denier Ripstop Polyester to Outlast 12oz cotton duck work wear by 3X against abrasion and tear, the vest also features riveted, reinforced pockets and a tarnish resistant metal zipper to survive the jobsite.
Also known as: 045242477784, 271B-20M
Specifications
Color: | Black |
Type: | Lithium Battery |
Size: | Medium |
Volts DC: | 12 |
Color: | Black |
Size: | Medium |
Type: | Lithium Battery |
Volts DC: | 12 |
Customer Reviews
No reviews for this product
(0)