HAMMERVAC Dedicated Dust Extractor

Item #: 1155530

Cat #: 2715-DE

UPC: 045242303571

Sign In or Register to view pricing and more.
Documents & Guides
HAMMERVAC Dedicated Dust Extractor, Compatibility: M18 FUEL 1-1/8" SDS Plus Rotary Hammer (2715-22), Replaceable Filter, Includes:(1) HEPA Filter, (1) Nozzle

Overview

HAMMERVAC Dedicated Dust Extractor, Compatibility: M18 FUEL 1-1/8" SDS Plus Rotary Hammer (2715-22), Replaceable Filter, Includes:(1) HEPA Filter, (1) Nozzle
Milwaukee® HAMMERVAC™ dedicated dust extractor (2715-DE) features an in-lbs dedicated design engineered to connect directly to and be power by the M18™ 1-1/8 in. SDS plus rotary hammer (2715-22). This design allows for a very compact HAMMERVAC™ and rotary hammer combination to fit in the most confined work spaces. Utilizing the same replaceable certified HEPA filter as other HAMMERVACS™, which filter 99.97% of all particles greater than 0.3µm, means more compatibility on the jobsite. For accurate hole depths, this product is built with an adjustable depth stop and ruler for easy and precise adjustments. Featuring a high capacity dust box, users can now work longer without emptying dust box as often.
Also known as: 045242303571, 2715-DE

Specifications

Volts DC: 18
Volts DC: 18

Customer Reviews

No reviews for this product
(0)