2' x 4' Lensed Troffer

Item #: 1155521

Cat #: 2GT8432A12MVOLT1/4ACNPPWS1836LPPM835

UPC: 888791760972

Sign In or Register to view pricing and more.
Documents & Guides
Lensed Troffer, 2' x 4', (x4) 32W T8 Lamps, 120-277V, Instant Start Electronic Ballast

Overview

Lensed Troffer, 2' x 4', (x4) 32W T8 Lamps, 120-277V, Instant Start Electronic Ballast
Also known as: 888791760972, 2GT8432A12MVOLT1/4ACNPPWS1836LPPM835

Specifications

Mounting: Recessed
Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 4 ft, 48 in
Volts AC Range: 120 - 277
Wattage: 32
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)