Heated Hand Warmer

Item #: 1155517

Cat #: 2322-20

UPC: 045242312894

Sign In or Register to view pricing and more.
Documents & Guides
Heated Hand Warmer, Black, Battery: M12 Lithium,

Overview

Heated Hand Warmer, Black, Battery: M12 Lithium,
The Milwaukee M12™ cordless black heated hand warmer lets you shed bulky gloves and maintain dexterity, even on the coldest days. A thermal-knit fleece inner liner and upgraded carbon fiber heating elements take cold out of the equation on the jobsite and during outdoor activities. The hand warmer is constructed from wind- and water-resistant polyester and features dual-cuff construction that forms a wind-proof seal with your outer layer. Powered by the M12™ REDLITHIUM™ battery, the black hand warmer offers up to 6 hours of continuous, fade-free heat. An adjustable strap holds the hand warmer securely around the waist. The battery and charger (sold separately) are compatible with more than 55 M12 lithium-ion tools. Also available in RealTree xtra™ Camo. One size fits most.
Also known as: 045242312894, 2322-20

Specifications

Type: Hand Warmer, Lithium Battery, Heated
Color: Black
Type: Hand Warmer, Lithium Battery, Heated
Color: Black

Customer Reviews

No reviews for this product
(0)