Heated Hand Warmer

Item #: 1155514

Cat #: 2321-21

UPC: 045242312887

Sign In or Register to view pricing and more.
Documents & Guides
Heated Hand Warmer, Camouflage, Battery: M12 Lithium, Includes: (1) Battery & Charger.

Overview

Heated Hand Warmer, Camouflage, Battery: M12 Lithium, Includes: (1) Battery & Charger.
Designed for the outdoorsman, the M12™ cordless RealTree xtra™ Camo hand warmer kit from Milwaukee Tool lets you shed bulky gloves and maintain dexterity, even on the coldest days. A thermal-knit fleece inner liner and upgraded carbon fiber heating elements take cold out of the equation on the jobsite and during outdoor activities. The hand warmer is constructed from a special fabric blend that reduces movement-related noise, while the RealTree xtra™ camouflage blends easily with ground, rocks, trees, dead falls and open areas. Wind and water resistant, the hand warmer’s dual-cuff construction forms a wind-proof seal with your outer layer. Powered by the M12™ REDLITHIUM™ battery, the Camo hand warmer offers up to 6 hours of continuous, fade-free heat. An adjustable strap holds the hand warmer securely around the waist. The battery and charger are compatible with more than 55 M12 lithium-ion tools. Also available in black. One size fits most.
Also known as: 045242312887, 2321-21

Specifications

Color: Camouflage
Type: Lithium Battery
Color: Camouflage
Type: Lithium Battery

Customer Reviews

No reviews for this product
(0)