This product has been discontinued.
Overview
MIL 2282-20 260' LASER DIST METER
Milwaukee's Laser Distance Meter is a heavy duty distance measuring tool for professional, commercial and industrial applications. The 2282-20 can easily measure distance up to 260' with 1/16" accuracy. The simple user interface makes Laser Distance Meter easy to use. Smart Horizontal Mode provides the most accurate measurements by factoring in the angle the unit is being held. The end bracket allows for accurate measuring from corners and edges. Easily add and subtract values and use seven different functions to calculate length, area, volume, indirect measurements, stake out, timer and Smart Horizontal equations. The 2281-20 includes meter case, two (2) AAA batteries, quick reference guide, CD manual and is covered by the Milwaukee 5-Year Warranty.
Also known as: 045242313143, 2282-20
Specifications
IP/NEMA Rating: | IP54 |
IP/NEMA Rating: | IP54 |
Customer Reviews
No reviews for this product
(0)