This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Laser Distance Meter, Range: 2 Inch to 200 Feet, Accuracy: 1/16", Features: Five Different Measurement Functions, Allows for easy measuring from edges and corners
Overview
Laser Distance Meter, Range: 2 Inch to 200 Feet, Accuracy: 1/16", Features: Five Different Measurement Functions, Allows for easy measuring from edges and corners
Milwaukee's Laser Distance Meter is a heavy duty distance measuring tool for professional, commercial and industrial applications. The 2281-20 can easily measure distance up to 200' with 1/16" accuracy. The simple user interface makes Laser Distance Meter easy to use. The end bracket allows for accurate measuring from corners and edges. Easily add and subtract values and use five different functions to calculate length, area, volume, indirect measurements, and stake out equations. The 2281-20 includes meter case, two (2) AAA batteries, quick reference guide, manual and is covered by the Milwaukee 5-Year Warranty.
Also known as: 045242312917, 2281-20
Specifications
IP/NEMA Rating: | IP54 |
IP/NEMA Rating: | IP54 |
Customer Reviews
No reviews for this product
(0)