Temperature Gun, Range: -22°F to 752°F

Item #: 1155500

Cat #: 2267-20

UPC: 045242345458

Sign In or Register to view pricing and more.
Documents & Guides
Temperature Gun, Laser, Features: Measures Surface Temperature (-22°F - 752°F), 10:1 Distance to Spot Ratio & 0.1°F Resolution.

Overview

Temperature Gun, Laser, Features: Measures Surface Temperature (-22°F - 752°F), 10:1 Distance to Spot Ratio & 0.1°F Resolution.
The Milwaukee infrared temp-gun delivers the clearest screen and faster scanning. With stunning readability indoor & outdoor, this infrared temp-gun provides easier readings for professional, residential, commercial and industrial users in any environment. Simple high/low alert setup makes scanning easier and faster. With a 7-point reinforced frame, fully bumpered nose, and shielded LCD, the Milwaukee infrared temp-gun survives 6 ft drops for superior durability.
Also known as: 045242345458, 2267-20

Specifications

Color: Red
Color: Red

Customer Reviews

No reviews for this product
(0)