M12 Camouflage Heated Jacket, M

Item #: 1155490

Cat #: 221C-20M

UPC: 045242477432

Sign In or Register to view pricing and more.
Documents & Guides
Heated Jacket, Camouflage, Battery: M12 Lithium, Size: M. Includes: (1) Battery Holder w/ USB Charger

Overview

Heated Jacket, Camouflage, Battery: M12 Lithium, Size: M. Includes: (1) Battery Holder w/ USB Charger
Powered by M12™ REDLITHIUM™ battery technology, Milwaukee® M12™ heated jackets use carbon fiber heating elements to create and distribute heat to the chest, back, and front hand pockets. Featuring the RealTree Xtra® pattern for use in wooded environments, QuietShell stretch polyester reduces noise from movement, and provides wind and water resistance to survive the elements.
Also known as: 045242477432, 221C-20M

Specifications

Type: Jacket, Lithium Battery, Heated, USB
Color: Camouflage
Size: Medium
Volts DC: 12
Type: Jacket, Lithium Battery, Heated, USB
Size: Medium
Color: Camouflage
Volts DC: 12

Customer Reviews

No reviews for this product
(0)