This product has been discontinued.
1
more
![M12 Gray Heated Jacket XL M12 Gray Heated Jacket XL](https://rexel-cdn.com/products/mil201g202x.jpg?i=E00D7E53-A172-4518-857D-1BF359425C79&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Heated Jacket, Gray, Battery: M12 Lithium, Size: XL. Includes: (1) Battery Holder w/ USB Charger.
Overview
Heated Jacket, Gray, Battery: M12 Lithium, Size: XL. Includes: (1) Battery Holder w/ USB Charger.
Powered by M12™ REDLITHIUM™ battery technology, Milwaukee® M12™ heated jackets use carbon fiber heating elements to create and distribute heat to the chest, back, and front hand pockets. For use in abrasive environments, ToughShell™ stretch polyester delivers 5X longer life than previous soft shell jackets, and provides wind and water resistance to survive the elements.
Also known as: 045242477203, 201G-20XL
Specifications
Type: | Jacket, Lithium Battery, Heated, USB |
Size: | XL |
Color: | Gray |
Volts DC: | 12 |
Type: | Jacket, Lithium Battery, Heated, USB |
Color: | Gray |
Size: | XL |
Volts DC: | 12 |
Customer Reviews
No reviews for this product
(0)