ETN FAZ-D1.5/2-NA UL 489 Industrial

Item #: 1155471

Cat #: FAZ-D1.5/2-NA

UPC: 015081020557

Sign In or Register to view pricing and more.
Documents & Guides
C-H FAZ-D1.5/2-NA UL 489 Indu

Overview

C-H FAZ-D1.5/2-NA UL 489 Indu
Also known as: 015081020557, FAZ-D1.5/2-NA

Specifications

Poles: 2
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 1.500
Type: Trip Curve D
Family / Style: FAZ-NA
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Amps: 1.500
Family / Style: FAZ-NA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve D
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)