This product has been discontinued.
1
more
Sign In or Register to view pricing and more.
Documents & Guides
Heated Jacket, Black, Battery: M12 Lithium, Size: XL. Includes: (1) Battery Holder w/ USB Charger.
Overview
Heated Jacket, Black, Battery: M12 Lithium, Size: XL. Includes: (1) Battery Holder w/ USB Charger.
Powered by M12™ REDLITHIUM™ battery technology, Milwaukee® M12™ heated jackets use carbon fiber heating elements to create and distribute heat to the chest, back, and front hand pockets. For use in abrasive environments, ToughShell™ stretch polyester delivers 5X longer life than previous soft shell jackets, and provides wind and water resistance to survive the elements.
Also known as: 045242477081, 201B-20XL
Specifications
Type: | Jacket, Lithium Battery, Heated, USB |
Size: | XL |
Color: | Black |
Volts DC: | 12 |
Type: | Jacket, Lithium Battery, Heated, USB |
Color: | Black |
Size: | XL |
Volts DC: | 12 |
Customer Reviews
No reviews for this product
(0)