M12 Black Heated Jacket S

Item #: 1155451

Cat #: 201B-20S

UPC: 045242477050

Sign In or Register to view pricing and more.
Documents & Guides
Heated Jacket, Black, Battery: M12 Lithium, Size: S. Includes: (1) Battery Holder w/ USB Charger.

Overview

Heated Jacket, Black, Battery: M12 Lithium, Size: S. Includes: (1) Battery Holder w/ USB Charger.
Powered by M12™ REDLITHIUM™ Battery Technology, Milwaukee® M12™ Heated Jackets use carbon fiber heating elements to create and distribute heat to the chest, back, and front hand pockets. For use in abrasive environments, ToughShell™ Stretch Polyester delivers 5X Longer Life than previous softshell jackets, and provides wind and water resistance to survive the elements.
Also known as: 045242477050, 201B-20S

Specifications

Size: Small
Type: Jacket, Lithium Battery, Heated, USB
Color: Black
Volts DC: 12
Size: Small
Color: Black
Type: Jacket, Lithium Battery, Heated, USB
Volts DC: 12

Customer Reviews

No reviews for this product
(0)