This product has been discontinued.
![M12 Black Heated Jacket M M12 Black Heated Jacket M](https://rexel-cdn.com/products/mil201b202x.jpg?i=4DEE48AF-E0E2-48F5-813A-5BDBD6C65BCC&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Heated Jacket, Black, Battery: M12 Lithium, Size: M. Includes: (1) Battery Holder w/ USB Charger.
Overview
Heated Jacket, Black, Battery: M12 Lithium, Size: M. Includes: (1) Battery Holder w/ USB Charger.
Powered by M12™ REDLITHIUM™ Battery Technology, Milwaukee® M12™ Heated Jackets use carbon fiber heating elements to create and distribute heat to the chest, back, and front hand pockets. For use in abrasive environments, ToughShell™ Stretch Polyester delivers 5X Longer Life than previous softshell jackets, and provides wind and water resistance to survive the elements.
Also known as: 045242477067, 201B-20M
Specifications
Type: | Jacket, Lithium Battery, Heated, USB |
Color: | Black |
Size: | Medium |
Volts DC: | 12 |
Type: | Jacket, Lithium Battery, Heated, USB |
Size: | Medium |
Color: | Black |
Volts DC: | 12 |
Customer Reviews
No reviews for this product
(0)