10A, 2P, 277/480VAC, 48VDC, 10 kAIC, C-Curve, UL 1077

Item #: 1155427

Cat #: FAZ-C10/2-RT

UPC: 015081020830

Documents & Guides
10 Amp, 2-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC, Ring-Tongue Terminals . C Curve, 5 - 10X In Current Rating. UL 1077.
Sign In or Register to view pricing and more.

No associated products found.

Overview

10 Amp, 2-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC, Ring-Tongue Terminals . C Curve, 5 - 10X In Current Rating. UL 1077.
Also known as: 015081020830, FAZ-C10/2-RT

Specifications

Poles: 2
Amps: 10
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Family / Style: FAZ-RT
Interrupt Rating AC: 10 kA
Poles: 2
Volts DC: 48
Mounting: DIN Rail
Family / Style: FAZ-RT
Amps: 10
Volts AC: 277, 480Y
Type: Trip Curve C
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)