
8' Strip Conversion Kit
Item #: 1155418
Cat #: AGRK8232CW421/4AILP
UPC: 753573167907
Sign In or Register to view pricing and more.
Documents & Guides
Conversion Kit, Length: 8', General Purpose, 4 Lamp F32T8, Advance Low Ballast Factor. Includes: Tombstones.
Overview
Conversion Kit, Length: 8', General Purpose, 4 Lamp F32T8, Advance Low Ballast Factor. Includes: Tombstones.
Also known as: 753573167907, AGRK8232CW421/4AILP
Specifications
Length: | 8 ft |
Color: | White |
Type: | 4-Lamp |
Light Technology: | Fluorescent |
Length: | 8 ft |
Type: | 4-Lamp |
Color: | White |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)