Strip Conversion Kit

Item #: 1155406

Cat #: AGRK8232CW421/4AINP

UPC: 784231876220

Sign In or Register to view pricing and more.
Documents & Guides
Conversion Kit, Length: 8', Two Lamps, 32W T8 (48 Inch), 4.25 Inch Channel, General Purpose, 4 Lamp F32T8, Advance Ballast.

Overview

Conversion Kit, Length: 8', Two Lamps, 32W T8 (48 Inch), 4.25 Inch Channel, General Purpose, 4 Lamp F32T8, Advance Ballast.
Also known as: 784231876220, AGRK8232CW421/4AINP

Specifications

Length: 8 ft
Color: White
Type: 4-Lamp
Light Technology: Fluorescent
Length: 8 ft
Type: 4-Lamp
Color: White
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)