ETN 699B147H01 MICRO POSITION SWITC

Item #: 1155387

Cat #: 699B147H01

UPC: 786685508962

Sign In or Register to view pricing and more.
C-H 699B147H01 POS SWITCH

Overview

C-H 699B147H01 POS SWITCH
Also known as: 786685508962, 699B147H01

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Gangs: 1
Depth: 2 1/4 in
Material: Steel
Cubic Inches: 10.500 in³
Knockout Diameter: 1/2 in
Gangs: 1
Material: Steel
Mounting: Screw On, Nail On
Depth: 2 1/4 in
Cubic Inches: 10.500 in³

Customer Reviews

No reviews for this product
(0)