30A, 125V, TLO Series Time Delay Fuse

Item #: 1155378

Cat #: TLO030

UPC: 079458440737

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp Fuse, Time Delay, Brand or Series: TLO, Terminal Type: Plug, Edison Base, Voltage Rating: 125 VAC, Material: Threaded Metal Base, Features: Medium Time Delay

Overview

30 Amp Fuse, Time Delay, Brand or Series: TLO, Terminal Type: Plug, Edison Base, Voltage Rating: 125 VAC, Material: Threaded Metal Base, Features: Medium Time Delay
TLO Fuses are medium time-delay Edison-base fuses designed for general-purpose branch-circuit protection. See TOO and SOO fuses for motor protection. Use for replacement purposes only.
Also known as: 079458440737, TLO030

Specifications

Speed: Medium Time Delay
Amps: 30
Type: Plug
Volts AC: 125
Interrupt Rating AC: 10 kA
Mounting: Screw In
Speed: Medium Time Delay
Type: Plug
Interrupt Rating AC: 10 kA
Amps: 30
Volts AC: 125
Mounting: Screw In

Customer Reviews

No reviews for this product
(0)