12" Pipe Wrench

Item #: 1155375

Cat #: 2382112ALPW

UPC: 082472238211

Documents & Guides
Pipe Wrench; Z; Size: 2 In Pipe Capacity; Overall Length: 12 In; Jaw Material: Cast Aluminum; Handle Material: Cast Aluminum
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pipe Wrench; Z; Size: 2 In Pipe Capacity; Overall Length: 12 In; Jaw Material: Cast Aluminum; Handle Material: Cast Aluminum
GRIPS TIGHTLY Hardened teeth are ideal for most hard pipes, bolts and couplings WITHSTANDS HIGH TORQUE Enhanced durability for maximum torque REDUCES HAND FATIGUE (CAST ALUMINUM) Lightweight cast aluminum handle creates less arm stress
Also known as: 082472238211, 2382112ALPW

Specifications

Type: Pipe Type, Wrench
Material: Cast Aluminum
Length: 12 in
Type: Pipe Type, Wrench
Length: 12 in
Material: Cast Aluminum

Customer Reviews

No reviews for this product
(0)