8' Tandem Wrap

Item #: 1155371

Cat #: TLB232MVOLT1/4ACNP

UPC: 784231675045

Documents & Guides
Tandem Strip Light Fixture, Length: 8', (x2) 32W T8 Lamps, 120/277V, 4 Lamp Advance Multi-Volt Electronic Ballast
Sign In or Register to view pricing and more.

No associated products found.

Overview

Tandem Strip Light Fixture, Length: 8', (x2) 32W T8 Lamps, 120/277V, 4 Lamp Advance Multi-Volt Electronic Ballast
Tandem, Low Profile Wraparound, 8', Two lamps, 32W T8 (48''), MVOLT, 120-277V, One 4-lamp ballast, Advance Instant Start Electronic Ballast, SKU - 209E16
Also known as: 784231675045, TLB232MVOLT1/4ACNP

Specifications

Wattage: 32
Length: 8 ft, 96 in
Light Technology: Fluorescent
Wattage: 32
Light Technology: Fluorescent
Length: 8 ft, 96 in

Customer Reviews

No reviews for this product
(0)