This product has been discontinued.
Occupancy Sensor Dimmer, 600W, Maestro, White
Item #: 1155350
Cat #: MS-VP600MH-WH
UPC: 027557662642
Sign In or Register to view pricing and more.
Documents & Guides
Occupancy Sensor Dimmer, 600W, Maestro, WhiteMaestro Vacancy Sensor Dimmer, 150W CFL/LED or 600W Incandescent/Halogen, 120V, Multi-Location/Single-Pole, Adjustable Timeout, Manual-On/Auto-Off, 180° Sensor Field-of-View, Clamshell Packaging, Color: White.
Overview
Occupancy Sensor Dimmer, 600W, Maestro, WhiteMaestro Vacancy Sensor Dimmer, 150W CFL/LED or 600W Incandescent/Halogen, 120V, Multi-Location/Single-Pole, Adjustable Timeout, Manual-On/Auto-Off, 180° Sensor Field-of-View, Clamshell Packaging, Color: White.
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: 027557662642, MS-VP600MH-WH
Specifications
Type: | Vacancy Sensor, Single-Pole, Multi-Location |
Wattage: | 600 |
Volts AC: | 120 |
Family / Style: | Maestro |
Color: | White |
Dimmable: | Yes |
Light Technology: | Halogen |
Angle: | 180° |
Type: | Vacancy Sensor, Single-Pole, Multi-Location |
Volts AC: | 120 |
Color: | White |
Light Technology: | Halogen |
Wattage: | 600 |
Family / Style: | Maestro |
Dimmable: | Yes |
Angle: | 180° |
Customer Reviews
No reviews for this product
(0)