Freedom, Combination, Pump Panel, Size N2, 240V

Item #: 1155324

Cat #: ECN5522BAW-R63/D

UPC: 786685456133

Sign In or Register to view pricing and more.
Documents & Guides
NEMA Size 2, Pump Panel, Combination, Flange Handle Disconnect, 70 Amp HMCP Circuit Breaker, 15 Maximum Hp @ 240V, Electronic Overload Relay, 9 - 45 FLA (Full Load Amps), NEMA Type 3R, Rainproof, 240 Volt/ 60 Hz - 220 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. Dims: H: 38.40", W: 18.86", D: 8.47"

Overview

NEMA Size 2, Pump Panel, Combination, Flange Handle Disconnect, 70 Amp HMCP Circuit Breaker, 15 Maximum Hp @ 240V, Electronic Overload Relay, 9 - 45 FLA (Full Load Amps), NEMA Type 3R, Rainproof, 240 Volt/ 60 Hz - 220 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. Dims: H: 38.40", W: 18.86", D: 8.47"
NEMA Size 2, Pump Panel, Combination, Flange Handle Disconnect, 70 Amp HMCP Circuit Breaker, 15 Maximum Hp @ 240V, Electronic Overload Relay, 9 - 45 FLA (Full Load Amps), NEMA Type 3R, Rainproof, 240 Volt/ 60 Hz - 220 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. Dims: H: 38.40", W: 18.86", D: 8.47"
Also known as: 786685456133, ECN5522BAW-R63/D, WEATHERLY PANEL, pump panel

Specifications

Type: Combination, Electronic Overload, Pump Panel
Family / Style: Freedom
Phase: 3
Poles: 3
Amps: 70
Volts AC Control: 240
Horsepower: 15
IP/NEMA Rating: NEMA 3R
Type: Combination, Electronic Overload, Pump Panel
Phase: 3
Amps: 70
Horsepower: 15
Family / Style: Freedom
Poles: 3
Volts AC Control: 240
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)