6.25A, 125V, Type S Time Delay Fuse

Item #: 1155323

Cat #: SOO6.25

UPC: 079458410594

Sign In or Register to view pricing and more.
Documents & Guides
625 Amp Fuse, Time Delay, Brand or Series: Type S, Terminal Type: Plug, Type S, Rejection Base, Voltage Rating: 125 VAC, Material: Non-Metallic Threaded Base, Features: Time Delay, Dual Element

Overview

625 Amp Fuse, Time Delay, Brand or Series: Type S, Terminal Type: Plug, Type S, Rejection Base, Voltage Rating: 125 VAC, Material: Non-Metallic Threaded Base, Features: Time Delay, Dual Element
SOO Fuses are dual-element time delay Type S fuses designed for motor and motor branch-circuit protection; also suitable for all general purpose circuits.
Also known as: 079458410594, SOO6.25

Specifications

Speed: Time Delay, Slow Blow
Type: Plug
Volts AC: 125
Amps: 6.250
Interrupt Rating AC: 10 kA
Mounting: Screw In
Speed: Time Delay, Slow Blow
Volts AC: 125
Interrupt Rating AC: 10 kA
Type: Plug
Amps: 6.250
Mounting: Screw In

Customer Reviews

No reviews for this product
(0)