Freedom, Combination, Pump Panel, Size N1, 240V

Item #: 1155312

Cat #: ECN5512BAD-R63/C

UPC: 786685455969

Sign In or Register to view pricing and more.
Documents & Guides
NEMA Size 1, Pump Panel, Combination, Flange Handle Disconnect, 15 Amp HMCP Circuit Breaker, 3 Maximum Hp @ 240V, Electronic Overload Relay, 4 - 20, NEMA Type 3R, Rainproof, 240 Volt/ 60 Hz - 220 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. Dims: H: 38.40", W: 18.86", D: 8.47"

Overview

NEMA Size 1, Pump Panel, Combination, Flange Handle Disconnect, 15 Amp HMCP Circuit Breaker, 3 Maximum Hp @ 240V, Electronic Overload Relay, 4 - 20, NEMA Type 3R, Rainproof, 240 Volt/ 60 Hz - 220 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. Dims: H: 38.40", W: 18.86", D: 8.47"
Also known as: 786685455969, ECN5512BAD-R63/C

Specifications

Type: Combination, Electronic Overload, Pump Panel
Family / Style: Freedom
Phase: 3
Poles: 3
Volts AC Control: 240
Horsepower: 3
Amps: 15
Type: Combination, Electronic Overload, Pump Panel
Phase: 3
Volts AC Control: 240
Amps: 15
Family / Style: Freedom
Poles: 3
Horsepower: 3

Customer Reviews

No reviews for this product
(0)