180 Degree Sensor

Item #: 1155308

Cat #: MS180WM12

UPC: 745973506110

Sign In or Register to view pricing and more.
Documents & Guides
Motion Sensor, 180°, 300W, Color: White.

Overview

Motion Sensor, 180°, 300W, Color: White.
Also known as: 745973506110, MS180WM12

Specifications

Volts AC: 120
Wattage: 300
Color: White
Mounting: Wall
Volts AC: 120
Color: White
Wattage: 300
Mounting: Wall

Customer Reviews

No reviews for this product
(0)