NEMA Full Voltage Reversing Starter

Item #: 1155298

Cat #: AN59DN0A5E005

UPC: 786685413761

Sign In or Register to view pricing and more.
Documents & Guides
C-H AN59DN0A5E005

Overview

C-H AN59DN0A5E005
Also known as: 786685413761, AN59DN0A5E005

Specifications

Family / Style: Freedom
Volts AC Control: 110/120
Poles: 3
Size: 1
Amps: 27
Volts AC: 600
Mounting: Horizontal
Amps Range: 1 - 5
Family / Style: Freedom
Poles: 3
Amps: 27
Mounting: Horizontal
Volts AC Control: 110/120
Size: 1
Volts AC: 600
Amps Range: 1 - 5

Customer Reviews

No reviews for this product
(0)