Freedom, Irrigation, Pump Panel, Size N3, 240V

Item #: 1155294

Cat #: ECP5532BAG-R63/E

UPC: 786685483726

Sign In or Register to view pricing and more.
Documents & Guides
NEMA Size 3, Pump Panel, Irrigation, Rotary Disconnect, 100 Amp HMCPE Circuit Breaker, 25 Maximum Hp @ 240V, Electronic Overload Relay, 20 - 100 FLA (Full Load Amps), NEMA Type 3R, Rainproof, 240 Volt/ 60 Hz - 220 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. Dims: H: 29.10", W: 14.25", D: 8.47" ***Not rated for service entrance for PG&E***

Overview

NEMA Size 3, Pump Panel, Irrigation, Rotary Disconnect, 100 Amp HMCPE Circuit Breaker, 25 Maximum Hp @ 240V, Electronic Overload Relay, 20 - 100 FLA (Full Load Amps), NEMA Type 3R, Rainproof, 240 Volt/ 60 Hz - 220 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. Dims: H: 29.10", W: 14.25", D: 8.47" ***Not rated for service entrance for PG&E***
Eaton’s irrigation pump controllers are combination starters designed to meet the requirements of the agricultural industry. The enclosure is UL Type 3R rated to provide weathertight protection and is available in two sizes. Irrigation application specific accessories and modifications are available to fit the customer’s requirements.
Also known as: 786685483726, ECP5532BAG-R63/E

Specifications

Family / Style: Freedom
Phase: 3
Type: Electronic Overload, Pump Panel, Irrigation
Poles: 3
Horsepower: 25
Volts AC Control: 240
Amps: 100
IP/NEMA Rating: NEMA 3R
Family / Style: Freedom
Type: Electronic Overload, Pump Panel, Irrigation
Horsepower: 25
Amps: 100
Phase: 3
Poles: 3
Volts AC Control: 240
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)