This product may not be available in all locations.

NEMA Full Voltage Non-reversing Starter
Item #: 1155288
Cat #: AN19DN0A5G020
UPC: 786685417677
Sign In or Register to view pricing and more.
Documents & Guides
EATON AN19DN0A5G020 C440 (4-20A) SZ 1 FVNR STR 120VAC GND FLT
Overview
EATON AN19DN0A5G020 C440 (4-20A) SZ 1 FVNR STR 120VAC GND FLT
Also known as: 786685417677, AN19DN0A5G020
Specifications
Family / Style: | Freedom |
Phase: | 3 |
Poles: | 3 |
Size: | 1 |
Amps: | 27 |
Volts AC: | 600 |
Mounting: | Horizontal |
Family / Style: | Freedom |
Poles: | 3 |
Amps: | 27 |
Mounting: | Horizontal |
Phase: | 3 |
Size: | 1 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)