Compact Fluorescent Lamp, 4-Pin, Dulux S, 7W, 4100K

Item #: 115527

Cat #: CF7DS/E/841

UPC: 046135203169

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 7 Watt, Bulb: DS (Single Tube), Base: 4-Pin (2G7), Lumens: 400, CRI: 80, Color Temperature: 4100K, Rated Average Life: 20000 Hours, Standard Case Qty: 50 *Sylvania Part # 20316* *** Not for Sale in Vermont due to State Regulations ***

Overview

Compact Fluorescent Lamp, 7 Watt, Bulb: DS (Single Tube), Base: 4-Pin (2G7), Lumens: 400, CRI: 80, Color Temperature: 4100K, Rated Average Life: 20000 Hours, Standard Case Qty: 50 *Sylvania Part # 20316* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135203169, CF7DS/E/841

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 400
Wattage: 7
Color Rendering Index (CRI): 80
Light Technology: Fluorescent
Base: 4-Pin (2G7)
Shape: CFT (Flat Twin)
Color Temperature: 4100 (Cool White)
Wattage: 7
Light Technology: Fluorescent
Shape: CFT (Flat Twin)
Lumens: 400
Color Rendering Index (CRI): 80
Base: 4-Pin (2G7)

Customer Reviews

No reviews for this product
(0)