Freedom, Combination, Pump Panel, Size N3, 240V

Item #: 1155267

Cat #: ECN5532BAG-R63/E

UPC: 786685456188

Sign In or Register to view pricing and more.
Documents & Guides
NEMA Size 3, Pump Panel, Combination, Flange Handle Disconnect, 100 Amp HMCP Circuit Breaker, 30 Maximum HP @ 230V, Electronic Overload Relay, 20 - 100 FLA (Full Load Amps), NEMA Type 3R, Rainproof, 240 Volt/ 60 Hz - 220 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. Dims: H: 38.40", W: 18.86", D: 8.47"

Overview

NEMA Size 3, Pump Panel, Combination, Flange Handle Disconnect, 100 Amp HMCP Circuit Breaker, 30 Maximum HP @ 230V, Electronic Overload Relay, 20 - 100 FLA (Full Load Amps), NEMA Type 3R, Rainproof, 240 Volt/ 60 Hz - 220 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. Dims: H: 38.40", W: 18.86", D: 8.47"
These ECN55 pump controllers feature the Freedom line starters. They have a HAND/OFF/AUTO selector switch and START pushbutton mounted on the enclosure and a RESET button on the front
Also known as: 786685456188, ECN5532BAG-R63/E, pump power box

Specifications

Type: Combination, Electronic Overload, Pump Panel
Family / Style: Freedom
Phase: 3
Poles: 3
Horsepower: 30
Amps: 100
Volts AC Control: 230
IP/NEMA Rating: NEMA 3R
Type: Combination, Electronic Overload, Pump Panel
Phase: 3
Horsepower: 30
Volts AC Control: 230
Family / Style: Freedom
Poles: 3
Amps: 100
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)