3ag Mtg 1 Pole

Item #: 1155255

Cat #: 354921-BL

UPC: 079458125344

Documents & Guides
354921-bl, Fuse Blocks, Fuse Blocks, Fuse Holders And Fuse Accessories, Littelfuse
Sign In or Register to view pricing and more.

No associated products found.

Overview

354921-bl, Fuse Blocks, Fuse Blocks, Fuse Holders And Fuse Accessories, Littelfuse
“R” rated fuses provide required short-circuit protection for medium voltage motors, motor controllers and associated circuitry. These components have limited ability to absorb the energy of large short circuit currents. Medium voltage motor controllers contain overload relays which provide both overload protection and locked rotor protection to the motor. The controllers are also intended to interrupt low value short circuits within the capability of the motor controller. This protects the medium voltage fuse from sustained overcurrents which are less than their minimum interrupting rating. NEMA Standards for “R” rated medium voltage power fuses require that they operate within 15-35 seconds when subjected to an rms current 100 times the “R” rating. For example, a fuse with a 2R rating will open within 15 to 35 seconds on an applied current of 2 x 100 = 200 amperes. Live parts are available for mounting “E”, “R”, and “PT” single, double, and triple barrel fuses. Mounting clips are available for ferrule type and clip lock style fuses. All clips are sold in pairs. Contact factory for additional live parts.
Also known as: 079458125344, 354921-BL

Specifications

Mounting: Surface
Poles: 1
Amps: 30
Material: Thermoplastic
Volts AC: 600
Class: 3AG
Standards: California Proposition 65
Family / Style: 354
Mounting: Surface
Amps: 30
Volts AC: 600
Standards: California Proposition 65
Poles: 1
Material: Thermoplastic
Class: 3AG
Family / Style: 354

Customer Reviews

No reviews for this product
(0)