Freedom, Combination, Pump Panel, Size N1, 480V

Item #: 1155247

Cat #: ECN5512CAC-R63/B

UPC: 786685455976

Sign In or Register to view pricing and more.
Documents & Guides
NEMA Size 1, Pump Panel, Combination, Flange Handle Disconnect, 7 Amp HMCP Circuit Breaker, 3 Maximum Hp @ 480V, Electronic Overload Relay, 1 - 5 FLA (Full Load Amps), NEMA Type 3R, Rainproof, 480 Volt/ 60 Hz - 440 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. Dims: H: 38.40", W: 18.86", D: 8.47"

Overview

NEMA Size 1, Pump Panel, Combination, Flange Handle Disconnect, 7 Amp HMCP Circuit Breaker, 3 Maximum Hp @ 480V, Electronic Overload Relay, 1 - 5 FLA (Full Load Amps), NEMA Type 3R, Rainproof, 480 Volt/ 60 Hz - 440 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. Dims: H: 38.40", W: 18.86", D: 8.47"
Freedom Industrial Pump Panel Catalog#:ECN5512CAC-R63/B Freedom Industrial Pump Panel, Circuit breaker disconnect, NEMA 3R painted steel enclosure, 440V/50 Hz-460V/60 Hz coil, NEMA size 1, 1-5A solid-state
Also known as: 786685455976, ECN5512CAC-R63/B

Specifications

Type: Combination, Electronic Overload, Pump Panel
Family / Style: Freedom
Phase: 3
Poles: 3
Amps: 7
Horsepower: 3
Volts AC Control: 480
IP/NEMA Rating: NEMA 3R
Type: Combination, Electronic Overload, Pump Panel
Phase: 3
Amps: 7
Volts AC Control: 480
Family / Style: Freedom
Poles: 3
Horsepower: 3
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)