60A, 3P, 300V, Class T Fuse Block

Item #: 1155235

Cat #: LT30060-3CR

UPC: 079458060065

Sign In or Register to view pricing and more.
Documents & Guides
60A, 3P, 300V, Class T Fuse BlockFuse Block, Class T, 3 Pole, 60 Amp, 300V AC, Terminal Type: Box Lug, Max. Current: 200000 Amp, Max. Wire Size: 250 MCM Copper or Aluminum.

Overview

60A, 3P, 300V, Class T Fuse BlockFuse Block, Class T, 3 Pole, 60 Amp, 300V AC, Terminal Type: Box Lug, Max. Current: 200000 Amp, Max. Wire Size: 250 MCM Copper or Aluminum.
Also known as: 079458060065, LT30060-3CR

Specifications

Poles: 3
Class: T
Volts AC: 300
Type: Fuse Block
Mounting: Box Lug
Amps: 60
Poles: 3
Volts AC: 300
Mounting: Box Lug
Class: T
Type: Fuse Block
Amps: 60

Customer Reviews

No reviews for this product
(0)