22mm Selector Switch, Key Operated, M22

Item #: 1155199

Cat #: M22S-WRS3

UPC: 786685278865

Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Non-Metallic, Selector Switch Operator, M22 Series, Black Bezel, Key Type, Non-Illuminated, 3 Position, 45 Degree Throw, Operating Mode: Maintained. Left and Right Key Removal. NEMA 4X, 13.

Overview

22.5 mm, Non-Metallic, Selector Switch Operator, M22 Series, Black Bezel, Key Type, Non-Illuminated, 3 Position, 45 Degree Throw, Operating Mode: Maintained. Left and Right Key Removal. NEMA 4X, 13.
Also known as: 786685278865, M22S-WRS3

Specifications

Family / Style: M22
Type: Non-Illuminated, Key Type, Maintained, 3 Position
Color: Black
IP/NEMA Rating: NEMA 4X, NEMA 13
Family / Style: M22
Color: Black
Type: Non-Illuminated, Key Type, Maintained, 3 Position
IP/NEMA Rating: NEMA 4X, NEMA 13

Customer Reviews

No reviews for this product
(0)