Multi-Tap Connector, Insulated, Aluminum
Item #: 1155194
Cat #: PBTS-4-500-F
UPC: 783669725087
Sign In or Register to view pricing and more.
Nimbus4Flex Insulated Flexible Aluminum Multi-Tap Connector, Conductor Range 600-4, Flex 350-4 H,I,K 4/0-4 M 373.7-4 DLO, 4 Ports, Single Sided Entry, Tin Plated, UL, CSA
Overview
Nimbus4Flex Insulated Flexible Aluminum Multi-Tap Connector, Conductor Range 600-4, Flex 350-4 H,I,K 4/0-4 M 373.7-4 DLO, 4 Ports, Single Sided Entry, Tin Plated, UL, CSA
Also known as: 783669725087, PBTS-4-500-F
Specifications
Color: | Black |
Material: | Aluminum |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 4 - 600 |
Wire/Cable Openings: | 4 |
Color: | Black |
Standards: | California Proposition 65 |
Wire/Cable Openings: | 4 |
Material: | Aluminum |
Allowable Gauge Range: | 4 - 600 |
Customer Reviews
No reviews for this product
(0)