Mushroom Head Pushbutton, Red, M22

Item #: 1155183

Cat #: M22S-DRP-R

UPC: 786685282756

Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-Illuminated, Mushroom Head Operator, 35 mm Diameter, Red, Black Bezel, Maintained Contact, No Light Unit. NEMA Rating: 4X, 13.

Overview

22.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-Illuminated, Mushroom Head Operator, 35 mm Diameter, Red, Black Bezel, Maintained Contact, No Light Unit. NEMA Rating: 4X, 13.
With a combination of advanced design and enhanced functionality, the M22 line of 22 mm IEC pushbuttons is perfect for a wide variety of global machine control applications. M22 is ideal for OEMs, end users and system integrators who value front panel aesthetics, maximum flexibility and high-quality construction.
Also known as: 786685282756, M22S-DRP-R

Specifications

Color: Red
Family / Style: M22
Type: Non-Illuminated, Maintained, Pushbutton
Diameter: 35 mm
Size: 22.500 mm
IP/NEMA Rating: NEMA 4X, NEMA 13
Color: Red
Type: Non-Illuminated, Maintained, Pushbutton
Size: 22.500 mm
Family / Style: M22
Diameter: 35 mm
IP/NEMA Rating: NEMA 4X, NEMA 13

Customer Reviews

No reviews for this product
(0)