This product may not be available in all locations.

Buttonless Operator with Plate, M22
Item #: 1155180
Cat #: M22-DG-X-SRG
UPC: 786685275277
Documents & Guides
22.5 mm, Non-metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-illuminated, Flush, Silver Guarded Bezel, Momentary, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder and (3) Button Choices: Black, Red, Green***
Sign In or Register to view pricing and more.
Overview
22.5 mm, Non-metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-illuminated, Flush, Silver Guarded Bezel, Momentary, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder and (3) Button Choices: Black, Red, Green***
Also known as: 786685275277, M22-DG-X-SRG
Specifications
Color: | Red, Green, Black |
Type: | Flush, Non-Illuminated, Momentary |
Family / Style: | M22 |
IP/NEMA Rating: | NEMA 4X, NEMA 13 |
Color: | Red, Green, Black |
Family / Style: | M22 |
Type: | Flush, Non-Illuminated, Momentary |
IP/NEMA Rating: | NEMA 4X, NEMA 13 |
Customer Reviews
No reviews for this product
(0)