Mushroom Head Pushbutton, Red, M22

Item #: 1155165

Cat #: M22S-DP-R

UPC: 786685282527

Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-Illuminated, Mushroom Head Operator, 35 mm Diameter, Red, Black Bezel, Momentary Contact, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***

Overview

22.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-Illuminated, Mushroom Head Operator, 35 mm Diameter, Red, Black Bezel, Momentary Contact, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***
Eaton’s M22 mushroom head operators are a durable and unique way to include standard pushbutton functionality. Like the standard pushbutton line, the maintained pushbuttons are field convertible to momentary. They also offer laser engraving and a robust five million mechanical operations on the standard momentary operator. As with all operators, they can be ordered as a ready to install complete device or as modular components.
Also known as: 786685282527, M22S-DP-R

Specifications

Color: Red
Family / Style: M22
Type: Non-Illuminated, Momentary, Pushbutton
Diameter: 35 mm
Size: 22.500 mm
IP/NEMA Rating: NEMA 4X, NEMA 13
Color: Red
Type: Non-Illuminated, Momentary, Pushbutton
Size: 22.500 mm
Family / Style: M22
Diameter: 35 mm
IP/NEMA Rating: NEMA 4X, NEMA 13

Customer Reviews

No reviews for this product
(0)