22mm Indicator Light, White, M22

Item #: 1155157

Cat #: M22-L-W

UPC: 786685278612

Sign In or Register to view pricing and more.
22.5 mm, Non-metallic, Standard Operator, M22 Series, White Plastic Lens, without Light Unit, NEMA 4X, 13. Includes: Contact Block Holder.

Overview

22.5 mm, Non-metallic, Standard Operator, M22 Series, White Plastic Lens, without Light Unit, NEMA 4X, 13. Includes: Contact Block Holder.
Eaton’s M22 indicating lights use the combination of a durable, bright LED unit and modern lenses designed specifically for this type of LED to create a bright and visible indicating light. As with the pushbuttons, the indicating light lenses can be laser engraved. Indicating lights can be ordered as complete devices, including lens and LED unit, or as modular components.
Also known as: 786685278612, M22-L-W

Specifications

Family / Style: M22
Type: Indicator, Illuminated
Color: White
IP/NEMA Rating: NEMA 4X, NEMA 13
Family / Style: M22
Color: White
Type: Indicator, Illuminated
IP/NEMA Rating: NEMA 4X, NEMA 13

Customer Reviews

No reviews for this product
(0)