Buttonless Operator with Plate, M22

Item #: 1155154

Cat #: M22-DH-X-SRG

UPC: 786685276441

22.5 mm, Non-metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-illuminated, Extended, Silver Bezel, Momentary, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder and (3) Button Choices: Black, Red, Green***
Sign In or Register to view pricing and more.

No associated products found.

Overview

22.5 mm, Non-metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-illuminated, Extended, Silver Bezel, Momentary, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder and (3) Button Choices: Black, Red, Green***
Pushbuttons and selector switches are designed with a simple slide lever that allows for field conversion from maintained to momentary or vice versa. A simple lever or coding adapter can change the status of your device, giving you more flexibility in the field and less inventory costs at the warehouse. The entire line mounts in a standard 22 mm notched hole, which is the best assurance against rotation during installation and long-term use. The anti-rotation tab and central nut mounting on each operator facilitates installation, even when the front and back of the panel are not accessible simultaneously.
Also known as: 786685276441, M22-DH-X-SRG

Specifications

Color: Red, Green, Black
Type: Extended, Non-Illuminated, Momentary
Family / Style: M22
IP/NEMA Rating: NEMA 4X, NEMA 13
Color: Red, Green, Black
Family / Style: M22
Type: Extended, Non-Illuminated, Momentary
IP/NEMA Rating: NEMA 4X, NEMA 13

Customer Reviews

No reviews for this product
(0)