This product may not be available in all locations.

Buttonless Operator, M22
Item #: 1155152
Cat #: M22S-DL-X
UPC: 786685273969
Documents & Guides
22.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Illuminated, Black Bezel, Buttonless, Momentary, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder. Must Add Flush or Extended Component Type Button***
Sign In or Register to view pricing and more.
No associated products found.
Overview
22.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Illuminated, Black Bezel, Buttonless, Momentary, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder. Must Add Flush or Extended Component Type Button***
The M22 line also has a broad and useful range of accessories including various enclosures rated as high as IP69K. A large array of legend plates is also available for quick identification of function. Master lamp test contact blocks, various diaphragms, shrouds and plugs add even more functionality to this complete line.
Also known as: 786685273969, M22S-DL-X
Specifications
Family / Style: | M22 |
Type: | Illuminated, Momentary |
IP/NEMA Rating: | NEMA 4X, NEMA 13 |
Family / Style: | M22 |
IP/NEMA Rating: | NEMA 4X, NEMA 13 |
Type: | Illuminated, Momentary |
Customer Reviews
No reviews for this product
(0)