This product may not be available in all locations.

Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-Illuminated, Extended, Red, Black Bezel, Momentary, 2 NC Contact. No Light Unit. NEMA Rating: 4X, 13.
Overview
22.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-Illuminated, Extended, Red, Black Bezel, Momentary, 2 NC Contact. No Light Unit. NEMA Rating: 4X, 13.
Also known as: 786685275697, M22S-DH-R-K02
Specifications
Size: | 22.5 mm |
Family / Style: | M22 |
Type: | 2NC, Pushbutton |
Size: | 22.5 mm |
Type: | 2NC, Pushbutton |
Family / Style: | M22 |
Customer Reviews
No reviews for this product
(0)