Flush Pushbutton, Green, M22

Item #: 1155147

Cat #: M22S-DL-G-K10-G

UPC: 786685274249

Sign In or Register to view pricing and more.
22.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Illuminated, Flush, Green, Black Bezel, Momentary, No Light Unit. 1 NO Contact, NEMA Rating: 4X, 13.

Overview

22.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Illuminated, Flush, Green, Black Bezel, Momentary, No Light Unit. 1 NO Contact, NEMA Rating: 4X, 13.
Also known as: 786685274249, M22S-DL-G-K10-G

Specifications

Color: Green
Size: 22.5 mm
Family / Style: M22
Type: 1NO, Pushbutton
Color: Green
Family / Style: M22
Size: 22.5 mm
Type: 1NO, Pushbutton

Customer Reviews

4 Overall
(1)
4/5
Joshua - , on 11/02/2022
Nice Little button with NO contact and light included.
This is a nice little button for light industrial applications. Even though the description says there is "No Light Unit" it does come with a green LED output block which is nice and I feel like is a decent deal at this price to get the button and the contact block and light all in one line item. Ordered 20221030 and will probably order again if I have similar product needs.