22mm Selector Switch, Key Operated, M22

Item #: 1155146

Cat #: M22-WRS3

UPC: 786685279589

Documents & Guides
22.5 mm, Non-Metallic, Selector Switch Operator, M22 Series, Silver Bezel, Key Type, Non-Illuminated, 3-Position, 45 Degree Throw, Operating Mode: Maintained. Left and Right Key Removal. NEMA 4X, 13.
Sign In or Register to view pricing and more.

No associated products found.

Overview

22.5 mm, Non-Metallic, Selector Switch Operator, M22 Series, Silver Bezel, Key Type, Non-Illuminated, 3-Position, 45 Degree Throw, Operating Mode: Maintained. Left and Right Key Removal. NEMA 4X, 13.
Pushbuttons and selector switches are designed with a simple slide lever that allows for field conversion from maintained to momentary or vice versa. A simple lever or coding adapter can change the status of your device, giving you more flexibility in the field and less inventory costs at the warehouse. The entire line mounts in astandard 22 mm notched hole,which is the best assuranceagainst rotation duringinstallation and long-term use.The anti-rotation tab and centralnut mounting on each operatorfacilitates installation, evenwhen the front and back ofthe panel are not accessiblesimultaneously.
Also known as: 786685279589, M22-WRS3

Specifications

Family / Style: M22
Type: Non-Illuminated, Key Type, Maintained, 3 Position
Color: Silver
IP/NEMA Rating: NEMA 4X, NEMA 13
Family / Style: M22
Color: Silver
Type: Non-Illuminated, Key Type, Maintained, 3 Position
IP/NEMA Rating: NEMA 4X, NEMA 13

Customer Reviews

No reviews for this product
(0)