Has Been Replaced By Eaton D1RF1R1

Item #: 1155136

Cat #: D1PF1AR1

UPC: 786685269986

Sign In or Register to view pricing and more.
General Purpose Relay, 12V DC Coil, SPDT, Contact Rating: 20 Amp. Terminal Style: 5 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Test Button, Removable ID Tag, Flag Indicator, Finger-Grip Cover. Has Been Replaced By Eaton D1RF1R1

Overview

General Purpose Relay, 12V DC Coil, SPDT, Contact Rating: 20 Amp. Terminal Style: 5 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Test Button, Removable ID Tag, Flag Indicator, Finger-Grip Cover. Has Been Replaced By Eaton D1RF1R1
Also known as: 786685269986, D1PF1AR1

Specifications

Type: General Purpose Relay, SPDT
Base: 5-Blade
Volts DC Control: 12
Mounting: Socket
Amps: 20
Poles: 1
Type: General Purpose Relay, SPDT
Volts DC Control: 12
Amps: 20
Base: 5-Blade
Mounting: Socket
Poles: 1

Customer Reviews

No reviews for this product
(0)