125A, 120/240V, Renovation Meter Center, NEMA 3R

Item #: 1155129

Cat #: CMBE22P125BTFR

UPC: 786685242293

Documents & Guides
125 Amp Renovation Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 22 Distribution, Main Breaker Provision, CH Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosur, Flush Mount. ***Does Not Include Main Breaker***
Sign In or Register to view pricing and more.

No associated products found.

Overview

125 Amp Renovation Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 22 Distribution, Main Breaker Provision, CH Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosur, Flush Mount. ***Does Not Include Main Breaker***
Eaton’s Aluminum Meter Breaker enclosure and external cover offers excellent corrosion resistance in the harshest coastal environments. The meter breaker’s light weight and overhead/underground design offers flexibility and ease of installation.
Also known as: 786685242293, CMBE22P125BTFR

Specifications

Mounting: Flush
Circuits: 22
Amps: 125
Phase: 1
Volts AC: 120/240
Jaws: 4
Spaces: 22
Sockets: 1
IP/NEMA Rating: NEMA 3R
Mounting: Flush
Amps: 125
Volts AC: 120/240
Spaces: 22
IP/NEMA Rating: NEMA 3R
Circuits: 22
Phase: 1
Jaws: 4
Sockets: 1

Customer Reviews

No reviews for this product
(0)